Menu Search
IDEAL #44-314

Conduit Marker Card Self-Adhesive Vinyl Cloth 480 Volts

SKU # 78325044314
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Marker Card
Legend: 480 Volts
Marker Height: 2.250"
Marker Length: 9.000"
Material: Vinyl Cloth
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 1

Voltage Labels: Type - Conduit Marker Card; Legend - 480 Volts; Marker Height - 2.250"; Marker Length - 9.000"; Material - Vinyl Cloth; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 1