Menu Search
Search
HELLERMANN TYTON #596-00208

Solar Circuit Marker, PHOTOVOLTAIC POWER SOURCE, 5.000 in. H x 7.500 in. L Marker

SKU # 08930633375
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Marker Card
Legend: PHOTOVOLTAIC POWER SOURCE
Marker Height: 5 in.
Marker Length: 7.500
Material: Vinyl
Mounting: Snap-On
Color - Legend: White
Color - Background: Red
Quantity: 25

Additional Info: Reflective Solar Label. Material: 0.02 Rigid Vinyl. Application: Conduit and Cable Assemblies