Menu Search

GENERIC ELECTRICAL PRODUCTS #456367

Conduit Marker Card Self-Adhesive Polypropylene OPEN POINT

SKU: 78923698698
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Marker Card
Legend: OPEN POINT
Marker Height: 4.000"
Marker Length: 5.000"
Material: Polypropylene
Mounting: Self Adhesive
Color - Legend: White
Color - Background: Red
Description
Voltage Labels: Type - Conduit Marker Card; Legend - OPEN POINT; Marker Height - 4.000"; Marker Length - 5.000"; Material - Polypropylene; Mounting - Self-Adhesive; Color - Legend - White; Color - Background - Red