Menu Search
Voltage Labels Label, Conduit and Voltage, Legend: 240 Volts

BRADY #44210

Label, Conduit and Voltage, Legend: 240 Volts

SKU #75447344210
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Marker Card
Legend: 240 Volts
Marker Height: 1.125"
Marker Length: 4.500"
Material: Vinyl Cloth
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 4

Voltage Labels: Type - Conduit Marker Card; Legend - 240 Volts; Marker Height - 1.125"; Marker Length - 4.500"; Material - Vinyl Cloth; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 4