Menu Search
Voltage Labels Label, Conduit and Voltage, Legend: 110 Volts
BRADY #44101

Label, Conduit and Voltage, Legend: 110 Volts

SKU # 75447344101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Marker Card
Legend: 110 Volts
Marker Height: 2.250"
Marker Length: 9.000"
Material: Vinyl Cloth
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 1

Voltage Labels: Type - Conduit Marker Card; Legend - 110 Volts; Marker Height - 2.250"; Marker Length - 9.000"; Material - Vinyl Cloth; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 1