Menu Search
Voltage Labels Conduit and Voltage Marker, 13200 Volts Legend, 2.25 in. H x 9.00 in. L Marker, Black Legend
BRADY #44151

Conduit and Voltage Marker, 13200 Volts Legend, 2.25 in. H x 9.00 in. L Marker, Black Legend

SKU # 75447344151
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit and Voltage Marker
Legend: 13,200 Volts
Marker Height: 2.25 in.
Marker Length: 9.00 in.
Material: Repositionable Vinyl Cloth
Mounting: Self-Stick
Color - Legend: Black
Color - Background: Orange
Quantity: 1

Voltage Labels: Type - Conduit and Voltage Marker; Legend - 13,200 Volts; Marker Height - 2.25 in.; Marker Length - 9.00 in.; Material - Repositionable Vinyl Cloth; Mounting - Self-Stick; Color - Legend - Black; Color - Background - Orange; Quantity - 1; Additional Information - Character Height: 1-7/8 in., Style A, Shape: Rectangle, Abrasion/Chemical/Corrosion/Moisture/UV/Weather-Resistant

Additional Info: Character Height: 1-7/8 in., Style A, Shape: Rectangle, Abrasion/Chemical/Corrosion/Moisture/UV/Weather-Resistant