BRADY #44222

Conduit And Voltage Label, 4160 Volts, 1.125 in. H x 4.125 in. L Marker, Black Legend, Orange Background

SKU: 75447344222
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Marker Card
Legend: 4160 Volts
Marker Height: 1.125"
Marker Length: 4.125"
Material: Vinyl Cloth
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 4
Description
Voltage Labels: Type - Conduit Marker Card; Legend - 4160 Volts; Marker Height - 1.125 in; Marker Length - 4.125 in; Material - Vinyl Cloth; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 4