Menu Search
Search
ALMETEK #PS1.2NRW5-CT-HT

KVA and Voltage Marker, 5-CT-HT, 1-1/2 in. H

SKU # 78928699864
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KVA and Voltage Marker
Legend: 5-CT-HT
Marker Height: 1-1/2 in.
Marker Length: 1 in.
Material: 3M™ Engineer Grade Reflective Sheet
Color - Legend: Black
Color - Background: White