You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ACCUFORM MANUFACTURING #RPK735STA

Marker, Pipe, Legend: Water, Rigid Vinyl

SKU # 84664297742
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Marker
Legend: Water
Marker Height: 8 in.
Marker Length: 6 in.
Material: Rigid Vinyl
Mounting: Snap-On

Snap Tite is a pre-coiled pipe marker that installs quickly and easily. Simply uncurl it over the pipe release it and it ""snaps"" into place. With its 360 deg wrap coverage encircling the pipe the pipe marker can be virtually read from any angle. The bold legend and directional arrow provide universal direction fit and visibility. Snap Tite is printed on heavy gauge 20-mil rigid vinyl plastic that is lightweight yet durable enough to withstand tough industrial environments. Marker fits directly over pipes with dirty greasy or rough surfaces and also over insulation. Marker can also be easily removed and reapplied. Service temperature range is -4 deg F - 158 deg F.

Additional Info: Fits .75"" to 1.25"" Pipes