Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Voltage Detector Visual Solenoid Indicator, Neon Lamp Wiggy Series

SKU: 78590159606
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tester Type: Voltage Detector
Circuit Type: Live
Voltage AC: 120 - 600V
Voltage DC: 120/240/600V
Indication Type: Visual
Read-Out: Solenoid Indicator, Neon Lamp
Lead/Probe Tip: Leads
Battery Type: Not Required
Battery Included: Not Required
Manufacturer Series: Wiggy
Voltage-Continuity Testers: Tester Type - Voltage Detector; Circuit Type - Live; Voltage AC - 120 - 600V; Voltage DC - 120/240/600V; Indication Type - Visual; Read-Out - Solenoid Indicator, Neon Lamp; Lead/Probe Tip - Leads; Battery Type - Not Required; Battery Included - Not Required; Additional Information - Settings: 120/240/480/600V; Manufacturer Series - Wiggy
Additional Info: Settings: 120/240/480/600V