Menu Search
SALISBURY #4444

High Voltage Detector Visual & Audible Light Signal

SKU # 78917993656
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: High Voltage Detector
Circuit Type: Live or Dead
Voltage AC: 240V - 69kV
Indication Type: Visual & Audible
Read-Out: Light Signal
Lead/​Probe Tip: Non-Contact Sensor
Size: 11 x 3.5 in.
Battery Type: (3) 1.5V C
Battery Included: Included

Voltage-Continuity Testers: Tester Type - High Voltage Detector; Circuit Type - Live or Dead; Voltage AC - 240V - 69kV; Indication Type - Visual & Audible; Read-Out - Light Signal; Lead/Probe Tip - Non-Contact Sensor; Size - 11 x 3.5"; Battery Type - (3) 1.5V C; Battery Included - Included; Additional Information - Settings: Off/Test-240V/Battery/URD:15kV/25kV/35kV, Overhead:4.2kV/15kV/25kV/35kV/46kV/69kV

Additional Info: Settings: Off/Test-240V/Battery/URD:15kV/25kV/35kV, Overhead:4.2kV/15kV/25kV/35kV/46kV/69kV