Menu Search
SALISBURY #4367

High Voltage Detector Visual & Audible Light Signal

SKU # 78917993655
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: High Voltage Detector
Circuit Type: Live or Dead
Voltage AC: 240V - 500kV
Indication Type: Visual & Audible
Read-Out: Light Signal
Lead/​Probe Tip: Non-Contact Sensor
Size: 11 x 3.5 in.
Battery Type: (3) 1.5V C
Battery Included: Included
Case: Case Included

Voltage-Continuity Testers: Tester Type - High Voltage Detector; Circuit Type - Live or Dead; Voltage AC - 240V - 500kV; Indication Type - Visual & Audible; Read-Out - Light Signal; Lead/Probe Tip - Non-Contact Sensor; Size - 11 x 3.5"; Battery Type - (3) 1.5V C; Battery Included - Included; Case - Case Included; Additional Information - Includes Shotgun Adapter. Settings: Off/240V/4.2kV/35kV/69kV/115kV/230kV/345kV/500kV

Additional Info: Includes Shotgun Adapter. Settings: Off/240V/4.2kV/35kV/69kV/115kV/230kV/345kV/500kV