Menu Search

SALISBURY #4344

High Voltage Detector Visual & Audible Light Signal

SKU: 78917993657
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tester Type: High Voltage Detector
Circuit Type: Live or Dead
Voltage AC: 240V - 500kV
Indication Type: Visual & Audible
Read-Out: Light Signal
Lead/Probe Tip: Non-Contact Sensor
Size: 11 x 3.5 in.
Battery Type: (3) 1.5V C
Battery Included: Included
Description
Voltage-Continuity Testers: Tester Type - High Voltage Detector; Circuit Type - Live or Dead; Voltage AC - 240V - 500kV; Indication Type - Visual & Audible; Read-Out - Light Signal; Lead/Probe Tip - Non-Contact Sensor; Size - 11 x 3.5"; Battery Type - (3) 1.5V C; Battery Included - Included; Additional Information - Settings: Off/240V/4.2kV/35kV/69kV/115kV/230kV/345kV/500kV
Additional Info: Settings: Off/240V/4.2kV/35kV/69kV/115kV/230kV/345kV/500kV