Menu Search
Voltage-Continuity Testers Receptacle Circuit Tester Visual Neon Lamp Super-Safeway Series
MOLEX #1750

Super-Safeway Receptacle Circuit Tester Visual Neon Lamp Super-Safeway Series

SKU # 78678875300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tester Type: Receptacle Circuit Tester
Circuit Type: Live
Voltage AC: 125V
Indication Type: Visual
Read-Out: Neon Lamp
Lead/​Probe Tip: Male Plug, 2-Pole 3-wire
Size: Pocket Size
Battery Type: Not Required
Battery Included: Not Required

Voltage-Continuity Testers: Tester Type - Receptacle Circuit Tester; Circuit Type - Live; Voltage AC - 125V; Indication Type - Visual; Read-Out - Neon Lamp; Lead/Probe Tip - Male Plug, 2-Pole 3-wire; Size - Pocket-Size; Battery Type - Not Required; Battery Included - Not Required; Manufacturer Series - Super-Safeway