Menu Search
Voltage-Continuity Testers Voltage Detector Visual & Audible LED

KLEIN TOOLS #NCVT-1SEN

Voltage Detector Visual & Audible LED

SKU #09264469001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tester Type: Voltage Detector
Circuit Type: Live
Voltage AC: 50 - 1000V
Indication Type: Visual & Audible
Read-Out: LED
Lead/Probe Tip: Non-Contact Sensor
Size: Pocket Size
Battery Type: (2) AAA
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Voltage Detector; Circuit Type - Live; Voltage AC - 50 - 1000V; Indication Type - Visual & Audible; Read-Out - LED; Lead/Probe Tip - Non-Contact Sensor; Size - Pocket-Size; Battery Type - 2-AAA; Battery Included - Included; Additional Information - Pocket Clip. Length: 5.50" (140mm)

Additional Info: Pocket Clip. Length: 5.50" (140mm)