Menu Search
KLEIN TOOLS #NCVT-3

Voltage Detector, 12-1000VAC, (2) AAA

SKU # 09264469008
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Voltage Detector
Voltage AC: 12 - 1000V
Indication Type: Visual and Audible
Read-Out: LED
Lead/​Probe Tip: Non Contact Sensor
Size: 5.83 x 0.96 x 1.16 in. (14.81 x 2.44 x 2.95cm)
Battery Type: (2) AAA

KLEIN NCVT-3 NON-CNT VOLTAGETESTER