Menu Search
KLEIN TOOLS #RT210

GFCI Receptacle Tester, 110/125 VAC, 50/60 Hz

SKU # 09264469027
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: GFCI Receptacle Tester
Voltage AC: 110/125 VAC, 50/60 Hz
Indication Type: Visual
Lead/​Probe Tip: Plug
Size: 1.63 in. L x 1.88 in. W x 2.88 in. H