Menu Search
Voltage-Continuity Testers Voltage/Continuity Tester Visual Solenoid Indicator, LED & Neon Lamps Vol-Con Series
IDEAL #61-080

Vol-Con Voltage/Continuity Tester Visual Solenoid Indicator, LED & Neon Lamps Vol-Con Series

SKU # 78325061080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tester Type: Voltage/Continuity Tester
Circuit Type: Live or Dead
Voltage AC: 5 - 600V
Voltage DC: 5 - 600V
Indication Type: Visual
Read-Out: Solenoid Indicator, LED & Neon Lamps
Lead/​Probe Tip: Leads 30" Resistor Fused
Battery Type: (4) 1.5V
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Voltage/Continuity Tester; Circuit Type - Live or Dead; Voltage AC - 5 - 600V; Voltage DC - 5 - 600V; Indication Type - Visual; Read-Out - Solenoid Indicator, LED & Neon Lamps; Lead/Probe Tip - Leads 30" Resistor Fused; Battery Type - 4-1.5V; Battery Included - Included; Manufacturer Series - Vol-Con