Menu Search

IDEAL #61-051

Receptacle GFI Circuit Tester Visual Neon Lamp E-Z Check Series

SKU: 78325061051
Manufacturer Series: E-Z Check
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tester Type: Receptacle GFI Circuit Tester
Circuit Type: Live
Voltage AC: 125V
Indication Type: Visual
Read-Out: Neon Lamp
Lead/Probe Tip: Male Plug, 2-Pole 3-wire
Size: Pocket Size
Battery Type: Not Required
Battery Included: Not Required
Description
Voltage-Continuity Testers: Tester Type - Receptacle GFI Circuit Tester; Circuit Type - Live; Voltage AC - 125V; Indication Type - Visual; Read-Out - Neon Lamp; Lead/Probe Tip - Male Plug, 2-Pole 3-wire; Size - Pocket-Size; Battery Type - Not Required; Battery Included - Not Required; Manufacturer Series - E-Z Check