Menu Search
Voltage-Continuity Testers Receptacle GFI Circuit Tester Visual

HUBBELL #GFT2G

Receptacle GFI Circuit Tester Visual

SKU #78358569042
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tester Type: Receptacle GFI Circuit Tester
Circuit Type: Live
Voltage AC: 120V
Indication Type: Visual
Lead/Probe Tip: Male Plug, 2-Pole 3-wire
Battery Type: Not Required
Battery Included: Not Required

Voltage-Continuity Testers: Tester Type - Receptacle GFI Circuit Tester; Circuit Type - Live; Voltage AC - 120V; Indication Type - Visual; Lead/Probe Tip - Male Plug, 2-Pole 3-wire; Battery Type - Not Required; Battery Included - Not Required; Additional Information - Application: Measures trip level of portable or hard wired 15A GFCI receptacles. Potentiometer adjustable 2-7mA

Additional Info: Application: Measures trip level of portable or hard wired 15A GFCI receptacles. Potentiometer adjustable 2-7mA