Menu Search
Voltage-Continuity Testers Transformer and Capacitor Tester, (1) 9V
HASTINGS FIBERGLASS PRODUCTS #6793

Transformer and Capacitor Tester, (1) 9V

SKU # 78036098726
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tester Type: Continuity Tester
Read-Out: LED
Lead/​Probe Tip: Cord w/Clip
Battery Type: (1) 9V
Battery Included: Included
Case: Case Included

Voltage-Continuity Testers: Tester Type - Continuity Tester; Read-Out - LED; Lead/Probe Tip - Cord w/Clip; Battery Type - (1) 9V; Battery Included - Included; Case - Case Included