Menu Search
Voltage-Continuity Testers Voltage/Continuity Tester Visual & Audible LED GT Series
GREENLEE #GT-65

Voltage/Continuity Tester Visual & Audible LED GT Series

SKU # 78331009025 Manufacturer Series: GT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tester Type: Voltage/Continuity Tester
Circuit Type: Live or Dead
Voltage AC: 19 - 1000V
Voltage DC: 5 - 1000V
Indication Type: Visual & Audible
Read-Out: LED
Lead/​Probe Tip: Leads, Non-Contact Sensor
Battery Type: (2) 1.5V AAA
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Voltage/Continuity Tester; Circuit Type - Live or Dead; Voltage AC - 19 - 1000V; Voltage DC - 5 - 1000V; Indication Type - Visual & Audible; Read-Out - LED; Lead/Probe Tip - Leads, Non-Contact Sensor; Battery Type - (2) 1.5V AAA; Battery Included - Included; Additional Information - Test leads, Batteries, Case purchased separately; Manufacturer Series - GT

Additional Info: Test leads, Batteries, Case purchased separately