Receptacle GFI Circuit Tester Visual LED Tracker II Series

SKU: 78331034523
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tester Type: Receptacle GFI Circuit Tester
Circuit Type: Live
Voltage AC: 120V
Indication Type: Visual
Read-Out: LED
Lead/Probe Tip: Male Plug, 2-Pole 3-wire,Cord 16 in.
Size: 4 x 2 x 1 in. (102 x 51 x 25mm)
Battery Type: Not Required
Battery Included: Not Required
Manufacturer Series: Tracker II
Voltage-Continuity Testers: Tester Type - Receptacle GFI Circuit Tester; Circuit Type - Live; Voltage AC - 120V; Indication Type - Visual; Read-Out - LED; Lead/Probe Tip - Male Plug, 2-Pole 3-wire,Cord 16"; Size - 4"x2"x1" (102x51x25mm); Battery Type - Not Required; Battery Included - Not Required; Manufacturer Series - Tracker II