Menu Search
GENERIC ELECTRICAL PRODUCTS #8-020XT

Ampstik Plus Voltage/Current Tester Visual LCD Ampstik Plus Series

SKU # 78923696729
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Voltage/Current Tester
Circuit Type: Live or Dead
Voltage AC: 0-500 kV
Indication Type: Visual
Read-Out: LCD
Lead/​Probe Tip: Non-Contact Sensor
Battery Type: 1-9V
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Voltage/Current Tester; Circuit Type - Live or Dead; Voltage AC - 0-500 kV; Indication Type - Visual; Read-Out - LCD; Lead/Probe Tip - Non-Contact Sensor; Battery Type - 1-9V; Battery Included - Included; Additional Information - Measures Current 1-5000A. Hot Stick Mounting. Checks: Current before Breaking Load, Load Balance, CT Ratios.; Manufacturer Series - Ampstik Plus

Additional Info: Measures Current 1-5000A. Hot Stick Mounting. Checks: Current before Breaking Load, Load Balance, CT Ratios.