Menu Search
Voltage-Continuity Testers Voltage Probe Continuity Electrical Tester, 24 - 600V AC, 6 - 220V DC, Live Circuit, Visual Indication

FLUKE #VPC-10

Voltage Probe Continuity Electrical Tester, 24 - 600V AC, 6 - 220V DC, Live Circuit, Visual Indication

SKU #09596936667
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tester Type: Voltage Detector
Circuit Type: Live
Voltage AC: 24 - 600V
Voltage DC: 6 - 220V
Indication Type: Visual
Read-Out: LED
Lead/Probe Tip: Leads & Probe

Voltage-Continuity Testers: Tester Type - Voltage Detector; Circuit Type - Live; Voltage AC - 24 - 600V; Voltage DC - 6 - 220V; Indication Type - Visual; Read-Out - LED; Lead/Probe Tip - Leads & Probe; Additional Information - Auto: On /Off - AC/DC or Continuity, Continuity Buzzer, Polarity Indicator.

Additional Info: Auto: On /Off - AC/DC or Continuity, Continuity Buzzer, Polarity Indicator.