Menu Search
FLUKE #ST102A

Socket Tester, 125V AC, Live Circuit, Visual Indication, LED and Neon Lamp Read-Out

SKU # 09596941379
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Receptacle GFI Circuit Tester
Circuit Type: Live
Voltage AC: 125V
Indication Type: Visual
Read-Out: LED & Neon Lamp
Lead/​Probe Tip: Male Plug, 2-Pole 3-wire
Size: Pocket Size
Battery Type: Not Required
Battery Included: Not Required

Voltage-Continuity Testers: Tester Type - Receptacle GFI Circuit Tester; Circuit Type - Live; Voltage AC - 125V; Indication Type - Visual; Read-Out - LED & Neon Lamp; Lead/Probe Tip - Male Plug, 2-Pole 3-wire; Size - Pocket-Size; Battery Type - Not Required; Battery Included - Not Required; Additional Information - GFCI Test Button, Red Led GFCI Indicator, 3 Incandescent Indicators: Red and 2 Amber

Additional Info: GFCI Test Button, Red Led GFCI Indicator, 3 Incandescent Indicators: Red and 2 Amber