Menu Search
Search
FLUKE #ST-101B

Amprobe Receptacle Circuit Tester, 125V AC, Live Circuit, Visual Indication, Neon Lamp Read-Out

SKU # 09596962499
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Receptacle Circuit Tester
Circuit Type: Live
Voltage AC: 125V
Indication Type: Visual
Read-Out: Neon Lamp
Lead/​Probe Tip: Male Plug, 2-Pole 3-wire
Size: Pocket Size
Battery Type: Not Required
Battery Included: Not Required

Voltage-Continuity Testers: Tester Type - Receptacle Circuit Tester; Circuit Type - Live; Voltage AC - 125V; Indication Type - Visual; Read-Out - Neon Lamp; Lead/Probe Tip - Male Plug, 2-Pole 3-wire; Size - Pocket-Size; Battery Type - Not Required; Battery Included - Not Required; Manufacturer Series - Amprobe