FLUKE #T3-1AC

Electrical Tester Kit, 24 - 480V AC, 6 - 220V DC, Live/Dead Circuit, 2-AA Battery

SKU: 09596925243
Manufacturer Series: T Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tester Type: Voltage/Continuity Tester Kit
Circuit Type: Live or Dead
Voltage AC: 24 - 480V
Voltage DC: 6 - 220V
Indication Type: Visual & Audible
Read-Out: Progressive LEDs
Lead/Probe Tip: Leads
Size: 1.3 x 1.8 x 6.3 in. (33 x 46 x 160mm)
Battery Type: (2) AA
Description
Voltage-Continuity Testers: Tester Type - Voltage/Continuity Tester Kit; Circuit Type - Live or Dead; Voltage AC - 24 - 480V; Voltage DC - 6 - 220V; Indication Type - Visual & Audible; Read-Out - Progressive LEDs; Lead/Probe Tip - Leads; Size - 1.30x1.80x6.30" (33x46x160mm); Battery Type - 2-AA; Additional Information - Auto Detect: AC, DC or Continuity, Kit Includes: (1) T3 Tester, (1) 1AC-11 VoltAlert Detector; Manufacturer Series - T Series
Additional Info: Auto Detect: AC, DC or Continuity, Kit Includes: (1) T3 Tester, (1) 1AC-11 VoltAlert Detector