Menu Search
ETCON CORP #VT161

Volt Stik Voltage Tester, 25 - 122kVAC

SKU # 78024910171
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Voltage/Continuity Tester
Voltage AC: 25 - 12000V
Indication Type: Visual and Audible
Battery Type: (1) 9V
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Voltage/Continuity Tester; Voltage AC - 25 - 12000V; Indication Type - Visual and Audible; Battery Type - (1) 9V; Battery Included - Included; Additional Information - 50/60 Hz; Manufacturer Series - Volt Stik

Additional Info: 50/60 Hz