WILTON #10202

Columbian Bench Vise 5.00 in. Iron

SKU: 01990798987
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bench Vise
Jaw Width: 3.5 in.
Jaw Opening Max: 5 in.
Throat Depth: 3.25 in.
Material: Iron
Description
Vises: Type - Bench Vise; Jaw Width - 3.50 in.; Jaw Opening Max - 5.00 in.; Throat Depth - 3.25 in.; Material - Iron; Manufacturer Series - Columbian