Menu Search
Vises Bench Vise 4.00" Cast Iron
STARRETT #013-1/2

Bench Vise 4.00" Cast Iron

SKU # 78037198998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Bench Vise
Jaw Width: 3.5 in.
Jaw Opening Max: 4 in.
Throat Depth: 2.75"
Material: Cast Iron
Weight: 16 lb.

Vises: Type - Bench Vise; Jaw Width - 3.50 in; Jaw Opening Max - 4.00"; Throat Depth - 2.75"; Material - Cast Iron; Weight - 16.00 lb; Additional Information - NOTE: Availability based on current stock