Menu Search

RIDGID #40210

Bench Chain Vise Cast Iron

SKU: 09569140210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bench Chain Vise
Material: Cast Iron
Weight: 24.5 lb.
Description
Vises: Type - Bench Chain Vise; Material - Cast Iron; Weight - 24.50 lb; Additional Information - Pipe Capacity: 1/4 - 6 in.
Additional Info: Pipe Capacity: 1/4 - 6 in.