THOMAS & BETTS #AA-1129

ID Tape Tape White Vinyl

SKU: 78621076130
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tape Type: ID Tape
Material: Vinyl
Color: White
Width: 1 in.
Length: 60 yd.
Description
Vinyl Multi-Purpose Tape: Tape Type - ID Tape; Material - Vinyl; Color - White; Width - 1.00 in.; Length - 60 yd; Additional Information - Color Coded Tape, No Legend
Additional Info: Color Coded Tape, No Legend