Menu Search
Vinyl Multi-Purpose Tape Tape, 36 yd. L x 2.00 in. W x 5.2 mil, Yellow, 4 to 77degC (40 to 170degF)
3M #471-YELLOW-2INX36YD-BULK

Tape, 36 yd. L x 2.00 in. W x 5.2 mil, Yellow, 4 to 77degC (40 to 170degF)

SKU # 02120004310 Manufacturer Series: 471
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tape Type: General Purpose
Material: Vinyl
Temperature Max: 40 deg. to 170 deg. F (4 deg. to 77 deg. C)
Color: Yellow
Thickness: 5.2 mil
Width: 2 in.
Length: 36 yd.

Additional Info: Applications: Color Coding, Line Marking, Abrasion Protection, Masking