Menu Search
Vinyl Multi-Purpose Tape Tape, 36 yd. L x 2.00 in. W x 5.0 mil, White, 15.5 to 29.4degC (60 to 85degF)

3M #764-WHITE-2INX36YD

Tape, 36 yd. L x 2.00 in. W x 5.0 mil, White, 15.5 to 29.4degC (60 to 85degF)

SKU #02120043185
Manufacturer Series: 764
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tape Type: General Purpose
Material: Vinyl
Color: White
Thickness: 5 mil
Width: 2 in.
Length: 36 yd.