3M #471-YELLOW-1/2INX36YD-BOX

General Purpose Tape Yellow Vinyl

SKU: 02120007180
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tape Type: General Purpose
Material: Vinyl
Temperature Max: 40 deg. to 170 deg. F (4 deg. to 77 deg. C)
Color: Yellow
Thickness: 5.2 mil
Width: 0.5 in.
Length: 36 yd.
Manufacturer Series: 471
Description
Vinyl Multi-Purpose Tape: Tape Type - General Purpose; Material - Vinyl; Temperature Max - 40 deg. to 170 deg. F (4 deg. to 77 deg. C); Color - Yellow; Thickness - 5.2 mil; Width - 0.5 in.; Length - 36 yd.; Additional Information - Applications: Color Coding, Line Marking, Abrasion Protection, Masking; Manufacturer Series - 471
Additional Info: Applications: Color Coding, Line Marking, Abrasion Protection, Masking