Menu Search
3M #483

General Purpose Tape Black Polyethylene

SKU # 02120004321
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: General Purpose
Material: Polyethylene
Temperature Max: 76 deg C (170 deg F)
Color: Black
Thickness: 5 mil
Width: 2 in.
Length: 36 yd.

Vinyl Multi-Purpose Tape: Tape Type - General Purpose; Material - Polyethylene ; Temperature Max - 76 deg C (170 deg F); Color - Black; Thickness - 5 mil; Width - 2.00 in.; Length - 36 yd; Additional Information - Adhesion Strength:? ?18 oz/in., Adhesive Type:? Rubber, Elongation: 300 Percent, Tensile Strength?:? 10 lb/in.

Additional Info: Adhesion Strength:? ?18 oz/in., Adhesive Type:? Rubber, Elongation: 300 Percent, Tensile Strength?:? 10 lb/in.