You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
RAZBERI TECHNOLOGIES #RAZ-A8-I3-1T

Server Switch 228 mm 8.9" x 187 mm 7.3" x 45 mm 1.7"

SKU # 47092198948 Manufacturer Series: ServerSwitch Appliance
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Server Switch
Size: 228 x 187 x 45mm (8.9 x 7.3 x 1.7 in.)
Power: 52 V DC, max. 120 W
Case: Wall Mount

Additional Info: Professional A-Series. 8 PoE Ports, Intel Core i3-3220, 1 TB; Milestone Arcus licenses included