Menu Search
AXIS COMMUNICATIONS #0202-840

Network Video Recorder, 100-240VAC, max. 495W

SKU # 47001697505 Manufacturer Series: S1048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 48-Channel Video Server
Size: 87 x 483 x 646mm (3.42 x 19 x 25.4 in.)
Power: 100-240 V AC, max. 495 W
Case: 2U, Rack Mounting
Connectors: (4) USB 2.0, (2) VGA, Serial Port (DB9), (4) Ethernet (RJ45), (2) Power Inlet

AXIS camera station S1048 Recorder is an out-of-the-box ready workstation validated for reliable high-definition surveillance up to 4K. It is preloaded with AXIS camera station video management software with universal licenses for 48 channels and other necessary system software. It is preconfigured to minimize installation time. AXIS S1048 has validated hardware components, redundant hard disks and power supplies, expandable storage capacity and includes three-year hardware warranty with on-site replacement service. AXIS camera station offers an intuitive user interface and allows users to take full advantage of Axis wide range of video surveillance cameras and other IP products. It also supports integration of third party IP cameras.