Menu Search
Video Servers 8-Channel Compact Desktop Client/Server Max. 280 W

AXIS COMMUNICATIONS #0937-004

8-Channel Compact Desktop Client/Server Max. 280 W

SKU #47001697467
Manufacturer Series: S2008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: 8-Channel Compact Desktop Client/Server
Size: 325 x 238 x 44mm (12.8 x 9.4 x 1.75 in.)
Power: Max. 280 W
Connectors: 8x PoE ports RJ45 10/100 Mbps, 2x RJ45/SFP Uplinks 10/100/1000 Mbps, 2x USB 2.0, 2x USB 3.0, 1x VGA, 1x HDMI

Video Servers: Type - 8-Channel Compact Desktop Client/Server; Size - 325.00 mm (12.80 in.) x 238.00 mm (9.40 in.) x 44.00 mm (1.75 in.); Power - Max. 280 W; Connectors - 8x PoE ports RJ45 10/100 Mbps, 2x RJ45/SFP Uplinks 10/100/1000 Mbps, 2x USB 2.0, 2x USB 3.0, 1x VGA, 1x HDMI; Additional Information - Storage Condition: -40 to 65 deg C, Operating Condition: 0 to 40 deg C; Manufacturer Series - S20

Additional Info: Storage Condition: -40 to 65 deg C, Operating Condition: 0 to 40 deg C