Menu Search
Security Video Recorders #DS-7616NI-E2/16P-4TB
HIK VISION #DS-7616NI-E2/16P-4TB

Network Video Recorder, 4TB Hard Drive, Rack Mount

SKU # 47054297997 Manufacturer Series: 7600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Video Recorder
Size: WxHxD: 15.2 x 2 x 12.4 in. (385 x 315 x 52mm)
Power: 100-240VAC, Less Than or Equals to 10W
Ports: 1CH RCA Two Way Audio Input/1CH RCA Audio Output, 16CH Video Input/1CH Video Output, (1) RJ-45 10/100/1000Mbps Self-Adaptive Ethernet, (1) USB 2.0, (1) USB 3.0
Hard Drive: 4TB
Video Output: HDMI/VGA
Mounting: Rack Mount