Menu Search
Security Video Recorders #DS-96128NI-I24/H
HIK VISION #DS-96128NI-I24/H

Network Video Recorder, 100-240VAC, 550W

SKU # 47054297960 Manufacturer Series: 9600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Video Recorder
Size: WxHxD: 17.6 x 6.8 x 20.8 in. (447 x 172 x 528mm)
Power: 100-240VAC, 550W
Ports: 1CH RCA Two Way Audio Input/1CH RCA Audio Output, 128CH Video Input, 24 SATA Interfaces Supporting Hot-Plug, (1) RS-485, Keyboard, (1) USB 2.0, (2) UB 3.0, 16CH Alarm Input, 8CH Alarm Output
Video Output: HDMI/VGA