Menu Search
Security Video Recorders #DS-9632NI-I8-24TB
HIK VISION #DS-9632NI-I8-24TB

Network Video Recorder, 100-240VAC, 50/60 Hz, 200W

SKU # 47054297935 Manufacturer Series: Pro 9600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Video Recorder
Size: WxHxD: 17.52 x 3.54 x 18.5 in. (445 x 90 x 470mm)
Power: 100-240VAC, 50/60 Hz, 200W
Ports: 1CH RCA Two Way Audio Input/2CH RCA Audio Output, 32CH Video Input, (2) RJ-45 10/100/1000 Mbps Self-Adaptive Ethernet Interface, RS-232, RS-485 Keyboard, (2) USB 2.0, (1) USB 3.0, 16CH Alarm Input/4CH Alarm Output
Hard Drive: 24TB
Video Output: HDMI/VGA
Mounting: Rack Mount