Menu Search
Search
Security Video Recorders #DS-7208HUI-K2/P-2TB
HIK VISION #DS-7208HUI-K2/P-2TB

Digital Video Recorder, 48 VDC, ≤ 60 w

SKU # 84257110916 Manufacturer Series: Value
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Video Recorder
Size: HxWxD: 1.9 x 15 x 12.6 in.
Power: 48 VDC, ≤ 60 w
Ports: 4CH RCA Audio Input, 1CH RCA Audio Output, 8CH BNC Interface Analog Video Input, PoC Camera Input, (1) RJ45 10M/100M Self-Adaptive Ethernet, (1) RS-485, (1) USB 2.0 (Front Panel), (1) USB 3.0 (Rear Panel), (8/4) Alarm In/Out
Hard Drive: 2 Tb, (2) SATA Interfaces
Video Output: (1) CVBS, (1) HDMI, VGA