Menu Search
Search
HANWHA TECHWIN #SVS-5E-12TB

Video Recorder Extension Unit, 115-230VAC 50/60 Hz, 1 SATA HDD Memory, 12TB Hard Drive

SKU # 47058698432 Manufacturer Series: SVS-5E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hard Drive
Size: DxWxH: 17.72 x 19.06 x 1.73 in.
Power: 115-230 VAC 50/60 Hz
Hard Drive: 12TB
Memory: 1 SATA HDD
Mounting: Rack Mount

Video Recorders: Type - Hard Drive; Size - 17.72 in. D x 19.06 in. W x 1.73 in. H; Power - 115-230 VAC 50/60 Hz; Hard Drive - 12TB; Memory - 1 SATA HDD; Mounting - Rack Mount; Additional Information - 1U Rack, Expansion Bay, Operating Temperature: 5 - 45 deg C; Manufacturer Series - SVS-5E

Additional Info: 1U Rack, Expansion Bay, Operating Temperature: 5 - 45 deg C