Menu Search
HANWHA TECHWIN #SRN-1673S-16TB

Network Video Recorder with PoE Switch, 100-240VAC 50/60 Hz, 309W, 3-6A, Linux

SKU # 47058698017 Manufacturer Series: SRN-1673S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Network Video Recorder
Size: DxWxH: 15.15 x 17.32 x 3.46 in.
Power: 100-240 VAC 50/60 Hz, 309 W, 3-6 A
Ports: 1 Channel Audio Output, (16) RJ-45 PoE/PoE Plus, 100Mbps, (2) RJ-45 LAN/WAN, 1Gbps, (2) USB Ports
Hard Drive: 16TB
Operating System: Linux
Video Output: HDMI/VGA
Memory: 4 SATA HDD

The SRN-1673S is an easy to use Plug and Play 16-channel NVR. The built in PoE/PoE Plus network switch allows cameras to be connected directly to the NVR eliminating the need for additional hardware. Equipped with 1-4 front-accessible hard drives provide up to 16Tb of storage allows for long term recording. An HDMI/ VGA monitor can be connected and controlled with USB mouse/IR remote for easy setup and monitoring.

Additional Info: Video Format: H.264, MJPEG, G.711, G.726, AAC Compression, Operating Temperature: 0 - 40 deg C