Menu Search
Video Recorders Network Video Recorder with PoE Switch, 100-240VAC 50/60 Hz, 166W, 1.5-3A, Linux
HANWHA TECHWIN #SRN-873S-2TB

Network Video Recorder with PoE Switch, 100-240VAC 50/60 Hz, 166W, 1.5-3A, Linux

SKU # 47058698029 Manufacturer Series: SRN-873S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Network Video Recorder
Size: DxWxH: 12.6 x 14.57 x 1.73 in.
Power: 100-240 VAC 50/60 Hz, 166 W, 1.5-3 A
Ports: 1 Channel Audio Output, (8) RJ-45 PoE/PoE Plus, 100 Mbps, (1) RJ-45 WAN, 1Gbps, (2) USB Ports
Hard Drive: 2TB
Operating System: Linux
Video Output: HDMI/VGA
Memory: 2 SATA HDD

The SRN-873S is an easy to use Plug and Play 8-channel NVR. The built in PoE/PoE Plus network switch allows cameras to be connected directly to the NVR eliminating the need for additional hardware. Equipped with up to 8Tb of storage allows for long term recording. An HDMI/ VGA monitor can be connected and controlled with USB mouse/IR remote for easy setup and monitoring.

Additional Info: Video Format: H.264, MJPEG, G.711, G.726, AAC Compression, Operating Temperature: 0 - 40 deg C