Menu Search
Video Recorders Network Video Recorder, 47/63 Hz, 510W, (2) GbE LAN Ports, 12TB Hard Drive

HANWHA TECHWIN #SRN-64SEN-12TBRS

Network Video Recorder, 47/63 Hz, 510W, (2) GbE LAN Ports, 12TB Hard Drive

SKU #47058698510
Manufacturer Series: SRN-64SEN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Network Video Recorder
Power: 47/63 Hz, 510 W
Ports: (2) GbE LAN Port
Hard Drive: 12TB
Processor: Intel Quad Core Xeon E3-1225V3 3.2 GHz S1155
Operating System: Windows 7 Professional 32/64 Bit
Video Output: HDMI/VGA/DVI
Memory: (4) 3.5 in. Hot Swap HDD, (1) 2.5 in. SSD, 4GB DDR3 1333MHz CL9 NON-ECC
Mounting: Rack Mount

Delivering best in class system up-time and data protection the 64 Channel 4 Bay NVR equips Intel Xeon Quad Core processor. This system can support up to 12TB of raw storage for large surveillance projects.

Additional Info: 2U Rack, (8) DVD-RW, GeForce GT730 1GB Graphic Card, Operating Temperature: 0 - 35 deg C