Menu Search
Search
Security Video Recorders #WRR-P-S202S-16TB
HANWHA TECHWIN #WRR-P-S202S-16TB

Network Video Recorder, 16 Gb, (2) 8 Gb DDR4 Memory

SKU # 47058699442 Manufacturer Series: WRR-P-S202
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Video Recorder
Size: HxWxD: 3.4 x 19 x 28.15 in.
Power: 100 to 240 VAC, (2) 750 w 80 Plus Platinum
Ports: (2) USB 3.0 (Rear), (2) USB 2.0 (Front), (1) USB 3.0 (Internal), (4) RJ45 Gigabit Ethernet, (1) VGA (Front), (1) VGA (Rear), (1) Serial
Hard Drive: 16 Tb
Processor: Intel®Xeon® Silver 4210 Series Processor, 2.2 to 3.2GHz, 10 Cores/20 Threads
Operating System: Windows 10 Professional, Windows Server 2016 Standard
Video Output: VGA
Memory: 16 Gb, (2) 8 Gb DDR4
Mounting: 2U Rack

The WRR-P-S202 series offers an affordable and reliable 2U rackmount solution for any entry level deployment. Up to 144 Tb of raw video-optimized storage is provided by 24/7 duty cycle SATA drives. The latest Intel® Xeon® Silver 4210 Series Processor allo