Menu Search
Search
HANWHA TECHWIN #HRX-1620-4TB

Digital Video Recorder, 12 VDC, 41 w, Desktop

SKU # 47058699471
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Video Recorder
Size: HxWxD: 1.73 x 14.57 x 12.6 in.
Power: 12 VDC, 41 w
Ports: 16CH BNC Analog Camera Input, 18CH Network Camera Input, 16CH BNC In, 1CH BNC Out (Spot Output), (1) RCA/Line Audio Output, (1) RJ45 10/100/1000Base-T Ethernet, (16/4) Alarm In/Out, (3) USB2.0 (Front Panel), (3) USB3.0 (Rear Panel), RS-485, (1) DC Input J
Hard Drive: 4 Tb, (2) SATA Interfaces
Video Output: (1) HDMI, VGA
Mounting: Desktop